Three Piece Black Solid Wood Bedroom Set
- Mfr # 636278
- Zoro # G022912098
product price:Â
$
9,029.99
/ea
Key Features
Bed Size
Queen
Color
Black
Material
Wood
Box Spring Required (Yes/No)
Yes
Overall Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636278
- Zoro #
- G022912098
- UPC #
- -
- Country of Origin
- India
- Color
- Black
- Material
- Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Bed Included
- Yes
- Assembly Required
- Full Assembly Needed
- Includes
- Bed, Nightstand, Dresser
- Nightstand Included
- Yes
- Commercial Use
- No
- Style
- Rustic
- Number of Dresser Drawers
- 6
- Finish
- Weathered
- Footboard Included
- Yes
- Number of Pieces Included
- 3
- Upholstered
- No
- Item
- Bedroom Furniture Sets
- Weight Capacity
- 800 lb
Dimensions
- Bed Size
- Queen
- Overall Height
- 69 in
- Overall Width
- 81 in
- Overall Length
- 89 in
Description
The three piece black solid wood bedroom set is a perfect blend of elegance and functionality. Designed in a traditional style, this set enhances the charm of any bedroom decor. Crafted from durable solid wood, it promises longevity and sturdiness. The deep black color adds a touch of sophistication while creating a striking contrast with other furnishings. With three essential pieces included, you can efficiently furnish your space without compromising on style. This set not only provides comfort but also offers ample storage options to keep your room organized. Elevate your bedroom ambiance with this timeless addition that balances aesthetics and practicality effortlessly. 69-inch h x 81-inch w x 89-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.