Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orion 98W Full Murphy Bed with Narrow Storage Solutions (99W), White & Walnut Grey
- Mfr # 116861-000017
- Zoro # G603452180
product price:Â
$
3,599.99
/ea
Key Features
Color
White & Walnut grey
Height
83.6
Depth
20.2
Weight
670
Width
97.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116861-000017
- Zoro #
- G603452180
- UPC #
- 63753066310
- Country of Origin
- Canada
- Color
- White & Walnut grey
- Weight
- 670
Dimensions
- Height
- 83.6
- Depth
- 20.2
- Width
- 97.6
Description
This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. Accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. Shelving Unit offers 2 fixed and 3 adjustable shelves that can hold up to 30 lb each. Storage Cabinet offers 1 fixed and 2 adjustable shelves,1 pull-out shelf that can serve as a nightstand, and 2 drawers. T
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.