Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orion Queen Murphy Bed and Narrow Shelving Unit with Drawers (85W), Bark Gray & Graphite
- Mfr # 116881-000047
- Zoro # G003452452
product price:Â
$
2,797.99
/ea
Key Features
Color
Bark Gray & Graphite
Depth
20.2
Weight
556
Height
89.7
Width
84.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116881-000047
- Zoro #
- G003452452
- UPC #
- 63753066037
- Country of Origin
- Canada
- Color
- Bark Gray & Graphite
- Weight
- 556
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Two fixed shelves on the Shelving Unit provide stability, while 3 adjustable shelves allow you to adjust the unit. Each shelf supports up to 30 lb. Durable drawers hold up to 25 lb each. T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.