Ligature Resistant Urinal, 0.5/0.125 gpf
Mfr # WH2158W-SLPT-EB
Zoro # G4997395
product price: $1,450.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Whitehall BestCare(R)
Urinal Mounting Style
Wall
Spud Location
Back
Gallons per Flush
0.13 gpf
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH2158W-SLPT-EB
Zoro #
G4997395
UPC #
883232437888
Country of Origin
Mexico
Dimensions
Bowl Depth
14-1/2"
Width
13"
Manufacturers Warranty Length
1 yr
Height
24"
Bowl Width
13''
Trapway Dia.
1-1/2"
Spud Connection Size
3/4 in
Description
Institutional Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.