
Jeep Bikini Top Header Safari Cable Style Bikini Tops For Jeep 2010-2018 Wrangler JK 4 Door
Mfr # 52594-35
Zoro # G414018117
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Unlimited Rubicon|2010,2017,Jeep,Wrangler,Unlimited Sahara|2010,2017,Jeep,Wrangler,Unlimited Sport|2010,2010,Jeep,Wrangler,Unlimited X|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52594-35
Zoro #
G414018117
UPC #
077848098063
Country of Origin
Mexico
Details
Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Unlimited Rubicon|2010,2017,Jeep,Wrangler,Unlimited Sahara|2010,2017,Jeep,Wrangler,Unlimited Sport|2010,2010,Jeep,Wrangler,Unlimited X|2011,2011,Jeep,Wrangler,Unlimited 70th Anniversary|2016,2016,Jeep,Wrangler,Unlimited 75th Anniversary|2016,2016,Jeep,Wrangler,Unlimited Sport S|2018,2018,Jeep,Wrangler JK,
Description
A regular Bikini top is fine for the front seat occupants, but what about those folks in the back? A Safari Bikini Top keeps everybody covered while riding the trails without your soft top.
Safari Bikini tops have extended length and install over both the front and rear seats for stylish protection while enjoying an open air drive. A must-have for Wrangler owners.
Safari-style Bikini top has integrated cable-design windshield header assembly
- Requires your original, cable-style factory door surrounds
- Attach with straps at the rear sport bar descenders
- Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading
- High strength thread at all stress points ensures durable Bikini top construction
- Industrial-grade webbing helps minimize flapping
- Heavy-duty composite buckles and fittings for long life
Details:
- Fits: Jeep 2010-2018 Wrangler JK 4 Door
- Color: Black Diamond
- Material: Fabric
- Style: Extended Safari Cable Style
- Install Time: 0.5 Hours
- Warranty: 1 year
- Sold As: Each
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.