This item is Discontinued.

Bestop Strapless Standard Targa Style Bikini Top For Jeep 1987-1991 Wrangler YJ Black Crush 52509-01

Strapless Standard Targa Style Bikini Top For Jeep 1987-1991 Wrangler YJ Black Crush (Discontinued)

  • Mfr # 52509-01
  • Zoro # G514018093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52509-01
Zoro #
G514018093
UPC #
77848022525
Country of Origin
Mexico

Details

Vehicle Fits
1987,1991,Jeep,Wrangler,|1987,1991,Jeep,Wrangler,|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1988,1991,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1991,Jeep,Wrangler,Sahara|1991,1991,Jeep,Wrangler,Renegade|1991,1991,Jeep,Wrangler,S

Description

Bikini Tops are the perfect companion to top-off, doors-off open air rides on the trails or just around town. This Bikini top style provides shade over the front seats for you, a co-driver or Fido.


  • Strap around the center sport bar for a fitted, clean look

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping

  • Heavy-duty composite buckles and fittings for long life


Details:


  • Fits: Jeep 1987-1991 Wrangler YJ

  • Color: Black Crush

  • Material: Fabric

  • Style: Strapless Standard Targa Style

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.