Shop BESTORQ

14M Timing Belts

  • Mfr # 1064-14M-115

  • Zoro # G606394012


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Top Width
115 mm
Height
0.39 in
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1064-14M-115
Zoro #
G606394012
UPC #
-
Country of Origin
China

Dimensions

Top Width
115 mm
Height
0.39 in
Pitch Length
1064 mm
Belt Trade Size
14M

Details

Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.62
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Industry Number
1064-14M-115
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
76
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-1064 mm (41.89 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1064 mm (41.89 in)
Number of Teeth -76
Pitch-14
2.62
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.