
14M Timing Belts
Mfr # 1260-14M-170
Zoro # G606391615
product price:Â $656.99
/ea
Free Shipping & Returns
Key Features
Top Width
170 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1260-14M-170
Zoro #
G606391615
UPC #
-
Country of Origin
China
Dimensions
Top Width
170 mm
Height
0.39 in
Pitch Length
1260 mm
Belt Trade Size
14M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
4.58
Storage Temp.
40F-100F
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Item
Timing Belt
Tooth Location
One Side
Industry Number
1260-14M-170
Number of Teeth
90
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1260 mm (49.61 in)
Number of Teeth -90
Pitch-14
4.58
Oil and Heat resistant
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1260 mm (49.61 in)
Number of Teeth -90
Pitch-14
4.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.