Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 1288-14M-430
Zoro # G606394111
product price:Â $1,576.99
/ea
Free Shipping & Returns
Key Features
Top Width
430 mm
Storage Temp.
40F-100F
Weight
11.85
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1288-14M-430
Zoro #
G606394111
UPC #
-
Country of Origin
China
Dimensions
Top Width
430 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1288 mm
Details
Storage Temp.
40F-100F
Weight
11.85
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
92
Industry Number
1288-14M-430
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-1288 mm (50.71 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1288 mm (50.71 in)
Number of Teeth -92
Pitch-14
11.85
Oil and Heat resistant
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-1288 mm (50.71 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1288 mm (50.71 in)
Number of Teeth -92
Pitch-14
11.85
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.