Shop BESTORQ

14M Timing Belts

  • Mfr # 1400-14M-440

  • Zoro # G706390457


product price:  $1,781.99
/ea
Free Shipping & Returns

Key Features

Top Width
440 mm
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
13.18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400-14M-440
Zoro #
G706390457
UPC #
-
Country of Origin
China

Dimensions

Top Width
440 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1400 mm

Details

Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
13.18
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
1400-14M-440
Tooth Location
One Side
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
100

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-440 mm (17.33 in)
Material-Rubber
Pitch Length-1400 mm (55.12 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1400 mm (55.12 in)
Number of Teeth -100
Pitch-14
13.18
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.