
14M Timing Belts
Mfr # 1414-14M-09
Zoro # G406415658
product price:Â $68.15
/eaKey Features
Top Width
9 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1414-14M-09
Zoro #
G406415658
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.39 in
Pitch Length
1414 mm
Belt Trade Size
14M
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.27
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
101
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
1414-14M-09
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
0.27
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
0.27
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.