
14M Timing Belts
Mfr # 1442-14M-50
Zoro # G706416294
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Gearbelt Type
Timing Belt
Weight
1.54
Temp. Range
-30 F to 160 F
Height
0.39 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1442-14M-50
Zoro #
G706416294
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.39 in
Pitch Length
1442 mm
Belt Trade Size
14M
Details
Gearbelt Type
Timing Belt
Weight
1.54
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Industry Number
1442-14M-50
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
103
Belt Coating
Nylon
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1442 mm (56.77 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -103
Pitch-0.55 in
1.54
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1442 mm (56.77 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -103
Pitch-0.55 in
1.54
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.