Shop BESTORQ

14M Timing Belts

  • Mfr # 1456-14M-40

  • Zoro # G106390774


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Top Width
40 mm
Height
0.39 in
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1456-14M-40
Zoro #
G106390774
UPC #
-
Country of Origin
China

Dimensions

Top Width
40 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1456 mm

Details

Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
1.25
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1456-14M-40
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
104
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-40 mm (1.58 in)
Material-Rubber
Pitch Length-1456 mm (57.33 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1456 mm (57.33 in)
Number of Teeth -104
Pitch-14
1.25
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.