Shop BESTORQ

14M Timing Belts

  • Mfr # 1456-14M-55

  • Zoro # G606390533


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.71
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1456-14M-55
Zoro #
G606390533
UPC #
-
Country of Origin
China

Dimensions

Top Width
55 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1456 mm

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.71
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Teeth
104
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
1456-14M-55
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-1456 mm (57.33 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1456 mm (57.33 in)
Number of Teeth -104
Pitch-14
1.71
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.