
Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 1540-14M-85
Zoro # G306394053
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Storage Temp.
40F-100F
Number of Ribs
1
Weight
2.8
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1540-14M-85
Zoro #
G306394053
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1540 mm
Details
Storage Temp.
40F-100F
Number of Ribs
1
Weight
2.8
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Number of Teeth
110
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
1540-14M-85
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1540 mm (60.63 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1540 mm (60.63 in)
Number of Teeth -110
Pitch-14
2.8
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1540 mm (60.63 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1540 mm (60.63 in)
Number of Teeth -110
Pitch-14
2.8
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.