Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 1610-14M-90
Zoro # G406386828
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Top Width
90 mm
Storage Temp.
40F-100F
Number of Ribs
1
Weight
3.1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1610-14M-90
Zoro #
G406386828
UPC #
-
Country of Origin
China
Dimensions
Top Width
90 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1610 mm
Details
Storage Temp.
40F-100F
Number of Ribs
1
Weight
3.1
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
115
Industry Number
1610-14M-90
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-90 mm (3.55 in)
Material-Rubber
Pitch Length-1610 mm (63.39 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1610 mm (63.39 in)
Number of Teeth -115
Pitch-14
3.1
Oil and Heat resistant
Top Width-90 mm (3.55 in)
Material-Rubber
Pitch Length-1610 mm (63.39 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1610 mm (63.39 in)
Number of Teeth -115
Pitch-14
3.1
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.