Shop BESTORQ

3M Timing Belts

  • Mfr # 1677-3M-450

  • Zoro # G906413697


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1677-3M-450
Zoro #
G906413697
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.094 in
Pitch Length
1677 mm
Belt Trade Size
3M

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
5.11
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
1677-3M-450
Number of Teeth
559
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1677 mm (66.02 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -559
Pitch-0.12 in
5.11
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.