3M Timing Belts

  • Mfr # 201-3M-15

  • Zoro # G606420063


product price:  $11.55
/ea

Key Features

Top Width
15 mm (0.6 in)
Storage Temp.
40F-100F
Banded Belt
No
Height
0.095 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201-3M-15
Zoro #
G606420063
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm (0.6 in)
Height
0.095 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.02

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-201 mm (7.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-201 mm (7.92 in)
Number of Teeth -67
Pitch-3
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.