Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 207-3M-200
Zoro # G906420145
product price:Â $94.29
/eaKey Features
Top Width
200 mm
Weight
0.27
Height
0.095 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
207-3M-200
Zoro #
G906420145
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.095 in
Pitch Length
207 mm
Belt Trade Size
3M
Details
Weight
0.27
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
3 mm
Number of Teeth
69
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
207-3M-200
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-207 mm (8.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-207 mm (8.15 in)
Number of Teeth -69
Pitch-3
0.27
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-207 mm (8.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-207 mm (8.15 in)
Number of Teeth -69
Pitch-3
0.27
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.