Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 345-3M-200
Zoro # G406419175
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Height
0.095 in
Weight
0.46
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345-3M-200
Zoro #
G406419175
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.095 in
Pitch Length
345 mm
Belt Trade Size
3M
Details
Weight
0.46
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
115
Item
Timing Belt
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
345-3M-200
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-345 mm (13.59 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-345 mm (13.59 in)
Number of Teeth -115
Pitch-3
0.46
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-345 mm (13.59 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-345 mm (13.59 in)
Number of Teeth -115
Pitch-3
0.46
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.