
Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 366-3M-20
Zoro # G906400833
product price:Â $14.85
/eaKey Features
Top Width
20 mm
Height
0.094 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
366-3M-20
Zoro #
G906400833
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.094 in
Pitch Length
366 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.05
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Teeth
122
Industry Number
366-3M-20
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-366 mm (14.41 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -122
Pitch-0.12 in
0.05
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-366 mm (14.41 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -122
Pitch-0.12 in
0.05
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.