Shop BESTORQ

3M Timing Belts

  • Mfr # 633-3M-450

  • Zoro # G706420109


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.88
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633-3M-450
Zoro #
G706420109
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.095 in
Pitch Length
633 mm
Belt Trade Size
3M

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.88
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Tooth Shape
HTD Curvilinear
Industry Number
633-3M-450
Number of Teeth
211
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Pitch
3 mm
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-633 mm (24.93 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-633 mm (24.93 in)
Number of Teeth -211
Pitch-3
1.88
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.