
Shop BESTORQ
See all product information
Double Side Timing Belt Model D352L012 - 35.2 in Outside Length - 0.12 in Top Width
Mfr # D352L012
Zoro # G503642667
product price:Â $12.35
/eaKey Features
Top Width
0.12 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D352L012
Zoro #
G503642667
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.12 in
Height
0.18 in
Pitch Length
35.2 in
Belt Trade Size
L
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
D352L012
Tooth Shape
Trapezoidal
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 35.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.