Shop BESTORQ

3M Timing Belts

  • Mfr # 687-3M-06

  • Zoro # G306419800


product price:  $8.79
/ea

Key Features

Top Width
6 mm
Weight
0.03
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
687-3M-06
Zoro #
G306419800
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Pitch Length
687 mm
Belt Trade Size
3M

Details

Weight
0.03
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
229
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
687-3M-06

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-687 mm (27.05 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-687 mm (27.05 in)
Number of Teeth -229
Pitch-3
0.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.