Shop BESTORQ

3M Timing Belts

  • Mfr # 690-3M-06

  • Zoro # G306419824


product price:  $8.15
/ea

Key Features

Top Width
6 mm
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690-3M-06
Zoro #
G306419824
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
690 mm

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.03
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
690-3M-06
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Tooth Location
One Side
Number of Teeth
230
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-690 mm (27.17 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-690 mm (27.17 in)
Number of Teeth -230
Pitch-3
0.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.