5M Timing Belts, 1025-5M-15

  • Mfr # 1025-5M-15

  • Zoro # G006391581


product price:  $28.25
/ea

Key Features

Top Width
15 mm (0.6 in)
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Height
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025-5M-15
Zoro #
G006391581
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm (0.6 in)
Height
0.11 in

Details

Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.23
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1025 mm (40.35 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1025 mm (40.35 in)
Number of Teeth -205
Pitch-5
0.23
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.