Shop BESTORQ

5M Timing Belts, 1090-5M-150

  • Mfr # 1090-5M-150

  • Zoro # G406400784


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Storage Temp.
40F-100F
Height
0.11 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.51
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1090-5M-150
Zoro #
G406400784
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.11 in
Pitch Length
1090 mm
Belt Trade Size
5M

Details

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.51
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Belt Coating
Nylon
Number of Teeth
218
Industry Number
1090-5M-150
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1090 mm (42.91 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -218
Pitch-0.19 in
1.51
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.