Shop BESTORQ
See all product information
5M Timing Belts, 1350-5M-35
Mfr # 1350-5M-35
Zoro # G006392892
product price:Â $61.79
/eaKey Features
Top Width
35 mm
Temp. Range
-30 F to 160 F
Weight
0.71
Height
0.11 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1350-5M-35
Zoro #
G006392892
UPC #
-
Country of Origin
China
Dimensions
Top Width
35 mm
Height
0.11 in
Pitch Length
1350 mm
Belt Trade Size
5M
Details
Temp. Range
-30 F to 160 F
Weight
0.71
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
270
Belt Coating
Nylon
Tooth Location
One Side
Pitch
5 mm
Industry Number
1350-5M-35
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-35 mm (1.38 in)
Material-Rubber
Pitch Length-1350 mm (53.15 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1350 mm (53.15 in)
Number of Teeth -270
Pitch-5
0.71
Oil and Heat resistant
Top Width-35 mm (1.38 in)
Material-Rubber
Pitch Length-1350 mm (53.15 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1350 mm (53.15 in)
Number of Teeth -270
Pitch-5
0.71
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.