Shop BESTORQ

5M Timing Belts, 420-5M-430

  • Mfr # 420-5M-430

  • Zoro # G706418816


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Top Width
430 mm
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420-5M-430
Zoro #
G706418816
UPC #
-
Country of Origin
China

Dimensions

Top Width
430 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
420 mm

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
2.71
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
84
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
420-5M-430
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-420 mm (16.54 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-420 mm (16.54 in)
Number of Teeth -84
Pitch-5
2.71
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.