Shop BESTORQ

5M Timing Belts, 450-5M-06

  • Mfr # 450-5M-06

  • Zoro # G406419212


product price:  $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Belt Trade Size
5M
Industry Number
450-5M-06
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-5M-06
Zoro #
G406419212
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
5M
Top Width
6 mm
Pitch Length
450 mm
Height
0.11 in

Details

Item
Timing Belt
Industry Number
450-5M-06
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
90
Belt Material
Chloroprene Polymer, Neoprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.06
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -90
Pitch-5
0.06
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.