
Shop BESTORQ
See all product information
5M Timing Belts, 500-5M-09
Mfr # 500-5M-09
Zoro # G906418968
product price:Â $11.19
/eaKey Features
Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500-5M-09
Zoro #
G906418968
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
500 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.07
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
100
Item
Timing Belt
Tooth Location
One Side
Industry Number
500-5M-09
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
0.07
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
0.07
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.