Shop BESTORQ

5M Timing Belts, 580-5M-09

  • Mfr # 580-5M-09

  • Zoro # G306384238


product price:  $11.99
/ea

Key Features

Top Width
9 mm
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-5M-09
Zoro #
G306384238
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.11 in
Pitch Length
580 mm
Belt Trade Size
5M

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.08
Temp. Range
-30 F to 160 F
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
580-5M-09
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
116
Pitch
5 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-580 mm (22.83 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-580 mm (22.83 in)
Number of Teeth -116
Pitch-5
0.08
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.