Shop BESTORQ
See all product information
5M Timing Belts, 690-5M-15
Mfr # 690-5M-15
Zoro # G306386263
product price:Â $21.65
/eaKey Features
Top Width
15 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.16
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
690-5M-15
Zoro #
G306386263
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.11 in
Pitch Length
690 mm
Belt Trade Size
5M
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.16
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Pitch
5 mm
Industry Number
690-5M-15
Number of Teeth
138
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-690 mm (27.17 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-690 mm (27.17 in)
Number of Teeth -138
Pitch-5
0.16
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-690 mm (27.17 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-690 mm (27.17 in)
Number of Teeth -138
Pitch-5
0.16
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.