Shop BESTORQ

8M Timing Belts, 1192-8M-12

  • Mfr # 1192-8M-12

  • Zoro # G206391473


product price:  $19.85
/ea

Key Features

Top Width
12 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1192-8M-12
Zoro #
G206391473
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.24 in
Pitch Length
1192 mm
Belt Trade Size
8M

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.18
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Industry Number
1192-8M-12
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Number of Teeth
149
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1192 mm (46.93 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1192 mm (46.93 in)
Number of Teeth -149
Pitch-8
0.18
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.