
Shop BESTORQ
See all product information
8M Timing Belts, 1296-8M-26
Mfr # 1296-8M-26
Zoro # G006416345
product price:Â $44.35
/eaKey Features
Top Width
26 mm
Number of Ribs
1
Standards
RMA
Weight
0.4
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1296-8M-26
Zoro #
G006416345
UPC #
-
Country of Origin
China
Dimensions
Top Width
26 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1296 mm
Details
Number of Ribs
1
Standards
RMA
Weight
0.4
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1296-8M-26
Number of Teeth
162
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.4
Oil and Heat resistant
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.4
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.