
8M Timing Belts, 1728-8M-12
Mfr # 1728-8M-12
Zoro # G006387409
product price:Â $26.29
/eaKey Features
Top Width
12 mm (0.48 in)
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1728-8M-12
Zoro #
G006387409
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm (0.48 in)
Height
0.24 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.26
Number of Ribs
1
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1728 mm (68.04 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1728 mm (68.04 in)
Number of Teeth -216
Pitch-8
0.26
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1728 mm (68.04 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1728 mm (68.04 in)
Number of Teeth -216
Pitch-8
0.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.