
Shop BESTORQ
See all product information
8M Timing Belts, 1880-8M-25
Mfr # 1880-8M-25
Zoro # G006390621
product price:Â $55.49
/eaKey Features
Top Width
25 mm
Temp. Range
-30 F to 160 F
Height
0.24 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1880-8M-25
Zoro #
G006390621
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1880 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.58
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Shape
HTD Curvilinear
Number of Teeth
235
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1880-8M-25
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1880 mm (74.02 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1880 mm (74.02 in)
Number of Teeth -235
Pitch-8
0.58
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1880 mm (74.02 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1880 mm (74.02 in)
Number of Teeth -235
Pitch-8
0.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.