Shop BESTORQ

8M Timing Belts, 1936-8M-30

  • Mfr # 1936-8M-30

  • Zoro # G506385936


product price:  $90.29
/ea

Key Features

Top Width
30 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.71
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1936-8M-30
Zoro #
G506385936
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
1936 mm

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.71
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1936-8M-30
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
242
Pitch
8 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1936 mm (76.23 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1936 mm (76.23 in)
Number of Teeth -242
Pitch-8
0.71
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.