Shop BESTORQ

8M Timing Belts, 2016-8M-30

  • Mfr # 2016-8M-30

  • Zoro # G906406804


product price:  $69.99
/ea

Key Features

Top Width
30 mm
Standards
RMA
Weight
0.73
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2016-8M-30
Zoro #
G906406804
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.23 in
Pitch Length
2016 mm
Belt Trade Size
8M

Details

Standards
RMA
Weight
0.73
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Belt Coating
Nylon
Industry Number
2016-8M-30
Number of Teeth
252
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-2016 mm (79.37 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -252
Pitch-0.31 in
0.73
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.