Shop BESTORQ

8M Timing Belts, 2136-8M-150

  • Mfr # 2136-8M-150

  • Zoro # G906424402


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
2136-8M-150
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2136-8M-150
Zoro #
G906424402
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
150 mm
Pitch Length
2136 mm
Height
0.23 in

Details

Item
Timing Belt
Industry Number
2136-8M-150
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
267
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Number of Ribs
1
Weight
3.85
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2136 mm (84.09 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -267
Pitch-0.31 in
3.85
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.