Shop BESTORQ

8M Timing Belts, 2288-8M-450

  • Mfr # 2288-8M-450

  • Zoro # G406411827


product price:  $1,125.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Number of Ribs
1
Height
0.23 in
Standards
RMA
Weight
12.36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2288-8M-450
Zoro #
G406411827
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
2288 mm

Details

Number of Ribs
1
Standards
RMA
Weight
12.36
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Teeth
286
Item
Timing Belt
Industry Number
2288-8M-450
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-2288 mm (90.08 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -286
Pitch-0.31 in
12.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.