Shop BESTORQ

8M Timing Belts, 344-8M-12

  • Mfr # 344-8M-12

  • Zoro # G506387664


product price:  $52.49
/ea

Key Features

Top Width
12 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
344-8M-12
Zoro #
G506387664
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
344 mm

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.05
Number of Ribs
1
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Industry Number
344-8M-12
Number of Teeth
43
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-344 mm (13.55 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-344 mm (13.55 in)
Number of Teeth -43
Pitch-8
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.