Shop BESTORQ
See all product information
8M Timing Belts, 368-8M-50
Mfr # 368-8M-50
Zoro # G806387890
product price:Â $37.99
/eaKey Features
Top Width
50 mm
Weight
0.23
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
368-8M-50
Zoro #
G806387890
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Pitch Length
368 mm
Belt Trade Size
8M
Details
Weight
0.23
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Industry Number
368-8M-50
Belt Coating
Nylon
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
46
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-368 mm (14.49 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-368 mm (14.49 in)
Number of Teeth -46
Pitch-8
0.23
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-368 mm (14.49 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-368 mm (14.49 in)
Number of Teeth -46
Pitch-8
0.23
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.