Shop BESTORQ
See all product information
8M Timing Belts, 3824-8M-125
Mfr # 3824-8M-125
Zoro # G406412497
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Height
0.23 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3824-8M-125
Zoro #
G406412497
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Pitch Length
3824 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Weight
5.74
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Item
Timing Belt
Industry Number
3824-8M-125
Tooth Location
One Side
Number of Teeth
478
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-3824 mm (150.55 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -478
Pitch-0.31 in
5.74
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-3824 mm (150.55 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -478
Pitch-0.31 in
5.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.