Shop BESTORQ

8M Timing Belts, 4000-8M-30

  • Mfr # 4000-8M-30

  • Zoro # G106391405


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Tooth Shape
Curvilinear
Top Width
30 mm
Pitch Length
4000 mm
Number of Teeth
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000-8M-30
Zoro #
G106391405
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
4000 mm
Height
0.24 in

Details

Tooth Shape
Curvilinear
Number of Teeth
500
Belt Material
Chloroprene, Neoprene
Maximum Operating Temperature
160 Degrees F
Number of Ribs
1
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.48
Tooth Location
One Side
Industry Number
4000-8M-30
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
8 mm
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-4000 mm (157.48 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-4000 mm (157.48 in)
Number of Teeth -500
Pitch-8
1.48
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.