
Shop BESTORQ
See all product information
8M Timing Belts, 552-8M-12
Mfr # 552-8M-12
Zoro # G606412556
product price:Â $13.99
/eaKey Features
Top Width
12 mm
Height
0.23 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
552-8M-12
Zoro #
G606412556
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.23 in
Pitch Length
552 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.08
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
69
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
552-8M-12
Tooth Location
One Side
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-552 mm (21.73 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -69
Pitch-0.31 in
0.08
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-552 mm (21.73 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -69
Pitch-0.31 in
0.08
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.