
8M Timing Belts, 704-8M-12
Mfr # 704-8M-12
Zoro # G706413637
product price:Â $14.85
/eaKey Features
Top Width
12 mm
Weight
0.1
Standards
RMA
Banded Belt
No
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
704-8M-12
Zoro #
G706413637
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
704 mm
Details
Weight
0.1
Standards
RMA
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
704-8M-12
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
88
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-704 mm (27.72 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.31 in
0.1
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-704 mm (27.72 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.31 in
0.1
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.