
8M Timing Belts, 704-8M-125
Mfr # 704-8M-125
Zoro # G706413446
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
1.06
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
704-8M-125
Zoro #
G706413446
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
704 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
1.06
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Industry Number
704-8M-125
Pitch
8 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
88
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-704 mm (27.72 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.31 in
1.06
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-704 mm (27.72 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -88
Pitch-0.31 in
1.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.