
Shop BESTORQ
See all product information
8M Timing Belts, 848-8M-450
Mfr # 848-8M-450
Zoro # G306384283
product price:Â $517.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Height
0.24 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848-8M-450
Zoro #
G306384283
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
848 mm
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
4.69
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Number of Teeth
106
Tooth Location
One Side
Industry Number
848-8M-450
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-848 mm (33.39 in)
Number of Teeth -106
Pitch-8
4.69
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-848 mm (33.39 in)
Number of Teeth -106
Pitch-8
4.69
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.