Shop All V-Belts
Bestorq
Aftermarket 103159 FORD or NEW HOLLAND Classic Replacement V-Belt, C195
Mfr # C195
Zoro # G703827291
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 199 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 199 in |
Inside Length | 195 in |
Height | 17/32 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-199 in Height-17/32 in Weight: 3.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2-1/4X1/2"" (225A5)
- MILTON Mini Regulator Mounting Bracket (1160)
- SUPCO MultiPlus Dual Brand V Belt, A32 (A32)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- DAYTON 5L670 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (5L670)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- Bestorq V-Belts